SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, Full, 23-5/8 In. L, PR

LAMP| Zoro #: G0947947| Mfr #: ESR-3813-24

$45.91 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Load Capacity: 64 lb.Detent Type: Hold-in
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947947 Mfr #: ESR-3813-24
Width: 1/2"Load Capacity: 64 lb.
Detent Type: Hold-inDisconnect Method: Front/Lever
Color: naturalHardware: Not included
Material: Stainless SteelFinish: zinc plated
Glide Mechanism: FrictionScrew Type: Binding, Pan or Truss Head
Screw Size: M4 or #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 64 lb.Travel Length: 24"
Mounting Type: SideExtension Type: Full
Closure Type: ConventionalClosed Length: 23-5/8"
Country of Origin (subject to change): China

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 23-5/8 In., Travel Length 24 In., Side Mount Load Cap. per Pair 64 lb., Load Capacity 64 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Reviews