Drawer Slide, Full, 25-19/32 In. L, PR

LAMP| Zoro #: G2357826| Mfr #: ESR-4513-26

$56.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357826 Mfr #: ESR-4513-26
Hardware: Not IncludedFinish: Zinc Plated
Mounting Type: SideMaterial: Stainless Steel
Color: NaturalClosure Type: Conventional
Glide Mechanism: FrictionWidth: 1/2"
Extension Type: FullItem: Drawer Slide
Detent Type: Hold-InDisconnect Method: Front/Lever
Travel Length: 26"Side Mount Load Cap. per Pair: 90 lb.
Closed Length: 25-19/32"Screw Type: Binding, Pan or Truss Head
Screw Size: M4 or #8Load Capacity: 90 lb.
Country of Origin (subject to change): China

Product Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 25-19/32 In., Travel Length 26 In., Side Mount Load Cap. per Pair 90 lb., Load Capacity 90 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.