Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Drawer Slide, Full, 28 In. L, PR

LAMP| Zoro #: G1612527| Mfr #: ESR-10-28

$433.83 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelWidth: 1/2"Closed Length: 28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612527 Mfr #: ESR-10-28
Material: Stainless SteelWidth: 1/2"
Closed Length: 28"Travel Length: 28-9/16"
Finish: zinc platedSide Mount Load Cap. per Pair: 400 lb.
Color: naturalClosure Type: Conventional
Disconnect Method: Non DisconnectScrew Type: Binding, Pan or Truss Head
Mounting Type: SideGlide Mechanism: Friction
Hardware: Not includedExtension Type: Full
Screw Size: M4 or #8Item: Drawer Slide
Load Capacity: 400 lb.Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 28 In., Travel Length 28-9/16 In., Side Mount Load Cap. per Pair 400 lb., Load Capacity 400 lb., Material Stainless Steel, Natural, 1 Pair

Reviews