KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Full, 7-7/8 In. L, PR

LAMP| Zoro #: G1817295| Mfr #: ESR-3813-8

$15.17 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Extension Type: Full
Disconnect Method: Front/Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817295 Mfr #: ESR-3813-8
Finish: zinc platedExtension Type: Full
Disconnect Method: Front/LeverScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 98 lb.Closed Length: 7-7/8"
Travel Length: 7-7/8"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Detent Type: Hold-inMounting Type: Side
Width: 1/2"Hardware: Not included
Material: Stainless SteelLoad Capacity: 98 lb.
Color: naturalClosure Type: Conventional
Country of Origin (subject to change): China

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 7-7/8 In., Travel Length 7-7/8 In., Side Mount Load Cap. per Pair 98 lb., Load Capacity 98 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Reviews