SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, Full, Quick, 12 In. L, PR

LAMP| Zoro #: G1602447| Mfr #: ESR-3-12

$102.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Side Mount Load Cap. per Pair: 143 lb.Width: 1/2"Mounting Type: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602447 Mfr #: ESR-3-12
Side Mount Load Cap. per Pair: 143 lb.Width: 1/2"
Mounting Type: SideClosure Type: Conventional
Material: Stainless SteelLoad Capacity: 143 lb.
Finish: zinc platedClosed Length: 12"
Extension Type: FullHardware: Not included
Color: naturalItem: Drawer Slide
Glide Mechanism: FrictionScrew Type: Binding, Pan or Truss Head
Screw Size: M4 or #8Disconnect Method: Quick
Travel Length: 13-23/32"Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 12 In., Travel Length 13-23/32 In., Side Mount Load Cap. per Pair 143 lb., Load Capacity 143 lb., Material Stainless Steel, Natural, 1 Pair

Reviews