KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Full, Quick, 16 In. L, PR

LAMP| Zoro #: G2226831| Mfr #: ESR-3-16

$124.10 /pr

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Extension Type: Full
Disconnect Method: Quick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226831 Mfr #: ESR-3-16
Finish: zinc platedExtension Type: Full
Disconnect Method: QuickScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 134 lb.Closed Length: 16"
Travel Length: 17-23/32"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Mounting Type: SideWidth: 1/2"
Hardware: Not includedMaterial: Stainless Steel
Load Capacity: 134 lb.Color: natural
Closure Type: ConventionalCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 16 In., Travel Length 17-23/32 In., Side Mount Load Cap. per Pair 134 lb., Load Capacity 134 lb., Material Stainless Steel, Natural, 1 Pair

Reviews