BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drawer Slide, Full, Quick, 18 In. L, PR

LAMP| Zoro #: G0714454| Mfr #: ESR-3-18

$131.75 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Closed Length: 18"Mounting Type: SideFinish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714454 Mfr #: ESR-3-18
Closed Length: 18"Mounting Type: Side
Finish: zinc platedItem: Drawer Slide
Side Mount Load Cap. per Pair: 123 lb.Extension Type: Full
Load Capacity: 123 lb.Closure Type: Conventional
Glide Mechanism: FrictionColor: natural
Travel Length: 19-23/32"Width: 1/2"
Hardware: Not includedDisconnect Method: Quick
Material: Stainless SteelScrew Size: M4 or #8
Screw Type: Binding, Pan or Truss HeadCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 18 In., Travel Length 19-23/32 In., Side Mount Load Cap. per Pair 123 lb., Load Capacity 123 lb., Material Stainless Steel, Natural, 1 Pair

Reviews