Drawer Slide, Full, Quick, 28 In. L, PR

LAMP| Zoro #: G0950424| Mfr #: ESR-3-28

$215.05 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 94 lb.
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950424 Mfr #: ESR-3-28
Width: 1/2"Load Capacity: 94 lb.
Material: Stainless SteelDisconnect Method: Quick
Color: naturalHardware: Not included
Finish: zinc platedGlide Mechanism: Friction
Screw Type: Binding, Pan or Truss HeadScrew Size: M4 or #8
Item: Drawer SlideSide Mount Load Cap. per Pair: 94 lb.
Travel Length: 29-23/32"Mounting Type: Side
Extension Type: FullClosure Type: Conventional
Closed Length: 28"Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 28 In., Travel Length 29-23/32 In., Side Mount Load Cap. per Pair 94 lb., Load Capacity 94 lb., Material Stainless Steel, Natural, 1 Pair

Reviews