SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Glass Door Hinge, Stainless Steel, 100 Deg

LAMP| Zoro #: G1330515| Mfr #: GH-34/0/S-P

$6.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 1-11/32"Item: Glass Door HingeFrame Leaf Thickness: 0.078"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330515 Mfr #: GH-34/0/S-P
Door Leaf Height: 1-11/32"Item: Glass Door Hinge
Frame Leaf Thickness: 0.078"Corners: Rounded
Holes per Leaf: 2Holes: With
Range of Motion: 100 DegreesPin Type: Nonremovable
Frame Leaf Height: 1-11/32"Material: Stainless Steel
Ligature Resistant: NoHardware: Included
Pin Dia.: 13/64"Orientation: Non Handed
Mounting: Weld-OnLoad Capacity: 8.8 lb.
Door Leaf Width: 1-3/16"Required Door Thickness: 5/32"
Pin Material: Stainless SteelFinish: Stainless steel
Frame Leaf Width: 5/8"Door Leaf Thickness: 0.078"
Country of Origin (subject to change): Japan

Description

Glass Door Hinge, Stainless Steel Material, Stainless Steel Finish, 8.8 lb. Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 1-11/32 In. Door Leaf Height, 1-11/32 In. Frame Leaf Height, 1-3/16 In. Door Leaf Width, 5/8 In. Frame Leaf Width, 0.078 In. Door Leaf Thickness, 0.078 In. Frame Leaf Thickness, 5/32 In. Required Door Thickness, Rounded Corners, Included Hardware, Weld-On Mounting, 13/64 In. Pin Dia.

Reviews