KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glass Door Hinge, Steel, 100 Deg

LAMP| Zoro #: G0611843| Mfr #: GH-34/8/CR

$7.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Corners: Rounded
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611843 Mfr #: GH-34/8/CR
Finish: ChromeCorners: Rounded
Orientation: Non HandedDoor Leaf Height: 1-9/64"
Mounting: Screw-OnHardware: Included
Door Leaf Width: 1-11/32"Pin Type: Nonremovable
Frame Leaf Thickness: 0.047"Pin Material: Steel
Range of Motion: 100 DegreesItem: Glass Door Hinge
Holes: WithLigature Resistant: No
Holes per Leaf: 3Pin Dia.: 13/64"
Frame Leaf Width: 1-11/32"Material: steel
Required Door Thickness: 5/32"Load Capacity: 8.8 lb.
Frame Leaf Height: 1-11/32"Door Leaf Thickness: 0.047"
Country of Origin (subject to change): Japan

Description

Glass Door Hinge, Material Steel, Range of Motion 100 Degrees , Mounting Weld-On, Orientation Left or Right Hand, Height 1-31/64 In., Width 1-11/32 In., Load Capacity 8.8 lb./pair, Holes per Leaf 3, Corners Rounded, Finish Chrome, Color Natural, Pin Type Nonremovable, Pin Dia. 13/64 In., Pin Material Steel, Bearing Type Plain, Door Leaf Length 1-9/64 In., Door Leaf Width 1-11/32 In., Frame Leaf Length 1-11/32 In., Frame Leaf Width 1-11/32 In., Hardware Included, Standards N/A

Reviews