Lamp
Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes
Mfr # LF-12-96
Zoro # G3127083
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 31/32 in
- Overall Length 4 1/4 in
Explore More Products
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-128
- LAMP Pull Handle, 3-17/32 In. H, Unthr. Through Holes FT-280
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-I
- LAMP Pull Handle, Satin, 3-1/2 In. H EK-R635/S
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-KL160
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes PT-148
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-100-I
- LAMP Pull Handle, Polished, 3-1/2 In. H EK-R635/M
- LAMP Pull Handle, 316 SS, 6 In. H, Polished, Threaded Holes KC-S660/M
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK 5018-381-SS-25
- MONROE PMP Pull Handle, 22-3/4 In. H, Polished, Unthr. Through Holes PH-0209
- Lamp Cabinet Handles & Pulls