SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lift-Off Hinge, 3-15/16 x 2-23/64 In.

LAMP| Zoro #: G1288594| Mfr #: HG-CV100

$28.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: AlumiteDoor Leaf Width: 29/32"Corners: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288594 Mfr #: HG-CV100
Finish: AlumiteDoor Leaf Width: 29/32"
Corners: SquarePin Type: Removable
Orientation: Non HandedDoor Leaf Height: 3-15/16"
Frame Leaf Thickness: 0.125"Load Capacity: 14.3 lb.
Pin Material: Stainless SteelHoles per Leaf: 3
Item: Lift-Off HingeRange of Motion: 180 Degrees
Holes: WithLigature Resistant: No
Mounting: Full SurfacePin Dia.: 35/64"
Hardware: IncludedMaterial: Aluminum
Frame Leaf Width: 29/32"Frame Leaf Height: 3-15/16"
Door Leaf Thickness: 0.125"Country of Origin (subject to change): Japan

Description

Lift-Off Hinge, Aluminum Material, Alumite Finish, 14.3 lb. Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3-15/16 In. Door Leaf Height, 3-15/16 In. Frame Leaf Height, 29/32 In. Door Leaf Width, 29/32 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 35/64 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Reviews