Lift-Off Hinge, Polished, 2.52 x 1.36 In.

LAMP| Zoro #: G1059371| Mfr #: KN-64L/SS

$5.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pin Material: Stainless SteelHoles per Leaf: 3Frame Leaf Thickness: 0.063"
Save 15%. Sign up for Z-mail.


Zoro #: G1059371 Mfr #: KN-64L/SS
Pin Material: Stainless SteelHoles per Leaf: 3
Frame Leaf Thickness: 0.063"Orientation: Left Hand
Frame Leaf Height: 2-33/64"Material: Stainless Steel
Pin Type: NonremovableDoor Leaf Width: 1-23/64"
Range of Motion: 180 DegreesDoor Leaf Height: 2-33/64"
Pin Dia.: 19/64"Frame Leaf Width: 1-23/64"
Ligature Resistant: NoLoad Capacity: Not Rated
Holes: WithCorners: Square
Finish: Bright Stainless SteelDoor Leaf Thickness: 0.063"
Item: Lift-Off HingeMounting: Full Surface
Hardware: IncludedCountry of Origin (subject to change): Japan


Lift-Off Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, Orientation Left Hand, 2-33/64 In. Door Leaf Height, 2-33/64 In. Frame Leaf Height, 1-23/64 In. Door Leaf Width, 1-23/64 In. Frame Leaf Width, 0.063 In. Door Leaf Thickness, 0.063 In. Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 19/64 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type