KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lift-Off Hinge, Satin, 2-61/64 x 2-3/4 In.

LAMP| Zoro #: G0711322| Mfr #: HNH-75CR

$14.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright Stainless Steel
Door Leaf Width: 1-9/64"
Corners: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711322 Mfr #: HNH-75CR
Finish: Bright Stainless SteelDoor Leaf Width: 1-9/64"
Corners: SquarePin Type: Nonremovable
Orientation: Right HandDoor Leaf Height: 2-61/64"
Frame Leaf Thickness: 0.125"Load Capacity: Not Rated
Pin Material: Stainless SteelHoles per Leaf: 0
Item: Lift-Off HingeRange of Motion: 180 Degrees
Holes: WithoutLigature Resistant: No
Mounting: Weld-OnPin Dia.: 15/64"
Hardware: IncludedMaterial: Stainless Steel
Frame Leaf Width: 1-9/64"Frame Leaf Height: 2-61/64"
Door Leaf Thickness: 0.125"Country of Origin (subject to change): Japan

Description

Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, Not Rated Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 2-61/64 In. Door Leaf Height, 2-61/64 In. Frame Leaf Height, 1-9/64 In. Door Leaf Width, 1-9/64 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, Square Corners, Included Hardware, Weld-On Mounting, 15/64 In. Pin Dia., Stainless Steel Pin Material

Reviews