KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lift-Off Hinge, Satin, 4-1/64 x 3-15/16 In

LAMP| Zoro #: G0427174| Mfr #: S-6173-2

$22.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Orientation: Non Handed
Holes: With
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427174 Mfr #: S-6173-2
Pin Type: NonremovableOrientation: Non Handed
Holes: WithFrame Leaf Width: 1-31/32"
Pin Dia.: 5/8"Finish: Satin Stainless Steel
Mounting: Full SurfaceHardware: Included
Load Capacity: 88.0 lb.Door Leaf Height: 1-63/64"
Range of Motion: 360 DegreesFrame Leaf Thickness: 0.125"
Holes per Leaf: 4Corners: Square
Material: Stainless SteelLigature Resistant: No
Door Leaf Width: 1-31/32"Pin Material: Stainless Steel
Frame Leaf Height: 1-63/64"Door Leaf Thickness: 0.125"
Item: Lift-Off HingeCountry of Origin (subject to change): Japan

Description

Lift-Off Hinge, Stainless Steel Material, Satin Finish, 44.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 1-63/64 In. Door Leaf Height, 1-63/64 In. Frame Leaf Height, 1-21/32 In. Door Leaf Width, 1-21/32 In. Frame Leaf Width, Square Corners, Included Hardware, Full Surface Mounting, 5/8 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews