SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Low Profile Drawer Slide, 9-1/64 In. L, PR

LAMP| Zoro #: G0765073| Mfr #: ESR-2031-200

$43.06 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelWidth: 1/2"Closed Length: 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765073 Mfr #: ESR-2031-200
Material: Stainless SteelWidth: 1/2"
Closed Length: 7-7/8"Travel Length: 9-1/64"
Finish: zinc platedSide Mount Load Cap. per Pair: 37 lb.
Color: naturalClosure Type: Conventional
Disconnect Method: Non DisconnectExtension Type: 3/4 Extension
Mounting Type: SideGlide Mechanism: Friction
Hardware: Not includedItem: Low Profile Drawer Slide
Load Capacity: 37 lb.Country of Origin (subject to change): Korea, Republic of

Description

Low Profile Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 7-7/8 In., Travel Length 9-1/64 In., Side Mount Load Cap. per Pair 37 lb., Load Capacity 37 lb., Material Stainless Steel, Natural, 1 Pair

Reviews