BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Offset Pull Handle, 304 Stainless Steel

LAMP| Zoro #: G1379761| Mfr #: LF-12-128

$29.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 5-1/32"Item: Offset Pull HandleMaterial: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379761 Mfr #: LF-12-128
Mounting Hole Center to Center: 5-1/32"Item: Offset Pull Handle
Material: 304 Stainless steelMounting Type: Threaded Holes
Grip Dia.: 1/2"Load Rated (Y/N): N
Screw Size: M5 x 30Grip Thickness: 1/2"
Overall Length: 5-33/64"Thread Depth: 25/64"
Grip Height: 1-31/32"Hardware: Included
Grip Length: 4-35/64"Degree Offset: 115 Degrees
Overall Width: 1-31/32"Projection: 1-31/32"
Finish: SatinColor: natural
Country of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Satin, Mounting Hole Center to Center 5-1/32 In., Projection 1-31/32 In., Grip Dia. 1/2 In., Grip Thickness 1/2 In., Screw Size M5 x 30, Overall Length 5-33/64 In., Overall Width 1-31/32 In., Thread Depth 25/64 In., Degree Offset 115 Degrees , Natural, Grip Height 1-31/32 In., Grip Length 4-35/64 In., Hardware Included

Reviews