KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pivot Hinge, Stainless Steel, 270 Deg

LAMP| Zoro #: G1930302| Mfr #: WP-3L

$8.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3.9 lb.
Corners: Square
Mounting: Weld-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930302 Mfr #: WP-3L
Load Capacity: 3.9 lb.Corners: Square
Mounting: Weld-OnHardware: Not included
Pin Dia.: 1/8"Finish: Stainless steel
Frame Leaf Thickness: 0.063"Pin Material: Stainless Steel
Bearing Type: PlainPin Type: Nonremovable
Holes: WithRange of Motion: 270 Degrees
Item: Pivot HingeLigature Resistant: No
Door Leaf Thickness: 0.063"Material: Stainless Steel
Holes per Leaf: 3Orientation: Non Handed
Country of Origin (subject to change): Japan

Description

Hinge, Overlay Door Pivot,Left, Material Stainless Steel, Color Plain, Finish Plain, Height 43/64 In., Width 1-61/64 In., Pin Dia. 1/8 In., Pin Material Stainless Steel, Range of Motion 270, Thickness 1/16 In., Holes per Leaf 3, Pin Type -, 6 Holes, Door Leaf Length 43/64 In., Door Leaf Width 1-37/64 In., Frame Leaf Length 43/64 In., Frame Leaf Width 1-37/64 In., Load Capacity 3.9 lb./pair, Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Screw-On

Reviews