SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Handle, 316 Stainless Steel, 6 In. H

LAMP| Zoro #: G1080371| Mfr #: EK-S660/M

$15.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelGrip Length: 6-9/32"Grip Height: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080371 Mfr #: EK-S660/M
Material: 316 stainless steelGrip Length: 6-9/32"
Grip Height: 9/32"Item: Pull Handle
Color: naturalLoad Rated (Y/N): N
Overall Length: 6-9/32"Mounting Type: Threaded Holes
Thread Depth: 3/8"Hardware: Included
Grip Dia.: 9/32"Projection: 1-17/64"
Mounting Hole Center to Center: 6"Screw Size: 8-32
Grip Thickness: 9/32"Overall Width: 9/16"
Finish: polishedCountry of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6 In., Projection 1-17/64 In., Grip Dia. 9/32 In., Grip Thickness 9/32 In., Screw Size 8-32, Overall Length 6-9/32 In., Overall Width 9/16 In., Thread Depth 3/8 In., Natural, Grip Height 9/32 In., Grip Length 6-9/32 In., Hardware Included

Reviews