KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, 316 Stainless Steel, 6 In. H

LAMP| Zoro #: G0460162| Mfr #: KC-S660/M

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 6"
Item: Pull Handle
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460162 Mfr #: KC-S660/M
Mounting Hole Center to Center: 6"Item: Pull Handle
Material: 316 stainless steelMounting Type: Threaded Holes
Grip Dia.: 3/16"Load Rated (Y/N): N
Grip Thickness: 3/16"Overall Length: 6-13/64"
Thread Depth: 3/8"Grip Height: 1-3/16"
Hardware: IncludedGrip Length: 5-13/16"
Screw Size: 6-32 x 1Overall Width: 1/2"
Projection: 1-3/16"Finish: polished
Color: naturalCountry of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6 In., Projection 1-3/16 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size 6-32 x 1, Overall Length 6-13/64 In., Overall Width 1/2 In., Thread Depth 3/8 In., Natural, Grip Height 1-3/16 In., Grip Length 5-13/16 In., Hardware Included

Reviews