BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pull Handle, 316 Stainless Steel, Polished

LAMP| Zoro #: G0393583| Mfr #: KC-S640/M

$11.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1/2"Color: naturalOverall Length: 4-13/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393583 Mfr #: KC-S640/M
Overall Width: 1/2"Color: natural
Overall Length: 4-13/64"Screw Size: 6-32 x 1
Hardware: IncludedFinish: polished
Projection: 1-3/16"Grip Thickness: 3/16"
Grip Length: 3-13/16"Grip Height: 1-3/16"
Grip Dia.: 3/16"Item: Pull Handle
Mounting Type: Threaded HolesMaterial: 316 stainless steel
Load Rated (Y/N): NThread Depth: 3/8"
Mounting Hole Center to Center: 4"Country of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 In., Projection 1-3/16 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size 6-32 x 1, Overall Length 4-13/64 In., Overall Width 1/2 In., Thread Depth 3/8 In., Natural, Grip Height 1-3/16 In., Grip Length 3-13/16 In., Hardware Included

Reviews