KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, 316 Stainless Steel, Satin

LAMP| Zoro #: G0891712| Mfr #: KC-S640/S

$7.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Load Rated (Y/N): N
Overall Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891712 Mfr #: KC-S640/S
Finish: SatinLoad Rated (Y/N): N
Overall Width: 1/2"Grip Length: 4-3/16"
Grip Dia.: 1/2"Screw Size: 6-32 x 1
Item: Pull HandleGrip Height: 1-3/16"
Mounting Type: Threaded HolesOverall Length: 4-13/64"
Hardware: IncludedMaterial: 316 stainless steel
Projection: 1-3/16"Thread Depth: 3/8"
Grip Thickness: 1/2"Mounting Hole Center to Center: 4"
Color: naturalCountry of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 4 In., Projection 1-3/16 In., Grip Dia. 1/2 In., Grip Thickness 1/2 In., Screw Size 6-32 x 1, Overall Length 4-13/64 In., Overall Width 1/2 In., Thread Depth 3/8 In., Natural, Grip Height 1-3/16 In., Grip Length 4-3/16 In., Hardware Included

Reviews