DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pull Handle, Polished, 1-25/32 In. H

LAMP| Zoro #: G1200105| Mfr #: KB-50/M

$11.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Overall Length: 1-31/32"
Thread Depth: 25/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200105 Mfr #: KB-50/M
Color: naturalOverall Length: 1-31/32"
Thread Depth: 25/64"Hardware: Included
Finish: polishedProjection: 55/64"
Grip Thickness: 3/16"Grip Length: 1-25/32"
Grip Height: 55/64"Screw Size: M3 x 28
Grip Dia.: 3/16"Item: Pull Handle
Mounting Type: Threaded HolesMaterial: 303 Stainless Steel
Load Rated (Y/N): NMounting Hole Center to Center: 1-25/32"
Country of Origin (subject to change): Japan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 1-25/32 In., Projection 55/64 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size M3 x 28, Overall Length 1-31/32 In., Thread Depth 25/64 In., Natural, Grip Height 55/64 In., Grip Length 1-25/32 In., Hardware Included

Reviews