KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, Polished, 3-15/16 In. H

LAMP| Zoro #: G1225813| Mfr #: ECH-100/M

$30.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 3-15/16"
Item: Pull Handle
Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225813 Mfr #: ECH-100/M
Mounting Hole Center to Center: 3-15/16"Item: Pull Handle
Material: 303 Stainless SteelMounting Type: Threaded Holes
Grip Dia.: 5/16"Load Rated (Y/N): N
Overall Length: 4-1/4"Thread Depth: 7/16"
Projection: 1-37/64"Grip Height: 1-37/64"
Hardware: IncludedGrip Length: 3-5/8"
Screw Size: M5 x 28Grip Thickness: 5/16"
Finish: polishedColor: natural
Country of Origin (subject to change): Japan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3-15/16 In., Projection 1-37/64 In., Grip Dia. 5/16 In., Grip Thickness 5/16 In., Screw Size M5 x 28, Overall Length 4-1/4 In., Thread Depth 7/16 In., Natural, Grip Height 1-37/64 In., Grip Length 3-5/8 In., Hardware Included

Reviews