Pull Handle, Polished, 3-17/32 In. H

LAMP| Zoro #: G0628783| Mfr #: FT-280

$147.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3-9/64"Color: naturalOverall Length: 11-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628783 Mfr #: FT-280
Overall Width: 3-9/64"Color: natural
Overall Length: 11-1/32"Screw Size: M6 x 35
Hardware: IncludedFinish: polished
Projection: 2-7/16"Grip Thickness: 15/32"
Grip Length: 9-27/32"Grip Height: 2-7/16"
Vert. Mounting Hole Ctr. to Ctr.: 1-1/32"Grip Dia.: 5/16"
Item: Pull HandleMounting Type: Unthreaded Through Holes
Material: 316 stainless steelLoad Rated (Y/N): N
Mounting Hole Center to Center: 9-31/32"Country of Origin (subject to change): Philippines

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 9-31/32 In., Vert. Mounting Hole Ctr. to Ctr. 1-1/32 In., Projection 2-7/16 In., Grip Dia. 5/16 In., Grip Thickness 15/32 In., Screw Size M6 x 35, Overall Length 11-1/32 In., Overall Width 3-9/64 In., Natural, Grip Height 2-7/16 In., Grip Length 9-27/32 In., Hardware Included

Reviews