TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Pull Handle, Polished, 6-51/64 In. L

LAMP| Zoro #: G1352486| Mfr #: MG-150

$66.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grip Height: 2-13/64"Grip Length: 5-29/32"Grip Dia.: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352486 Mfr #: MG-150
Grip Height: 2-13/64"Grip Length: 5-29/32"
Grip Dia.: 15/32"Mounting Type: Unthreaded Through Holes
Grip Thickness: 15/64"Material: 316 stainless steel
Finish: polishedLoad Rated (Y/N): N
Overall Length: 6-51/64"Hardware: Not included
Color: naturalItem: Pull Handle
Projection: 2-13/64"Overall Width: 15/64"
Screw Size: M6Mounting Hole Center to Center: 16-17/32"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 16-17/32 In., Projection 2-13/64 In., Grip Dia. 15/32 In., Grip Thickness 15/64 In., Screw Size M6, Overall Length 6-51/64 In., Overall Width 15/64 In., Natural, Grip Height 2-13/64 In., Grip Length 5-29/32 In., Hardware Not Included

Reviews