DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pull Handle, Polished, 7-31/64 In. H

LAMP| Zoro #: G1986853| Mfr #: MG-190

$66.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9/32"
Color: natural
Overall Length: 8-17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986853 Mfr #: MG-190
Overall Width: 9/32"Color: natural
Overall Length: 8-17/32"Screw Size: M7
Hardware: Not includedFinish: polished
Projection: 2-31/64"Grip Thickness: 9/32"
Grip Length: 7-31/64"Grip Height: 2-31/64"
Grip Dia.: 9/32"Item: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: 316 stainless steel
Load Rated (Y/N): NMounting Hole Center to Center: 7-31/64"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 7-31/64 In., Projection 2-31/64 In., Grip Dia. 9/32 In., Grip Thickness 9/32 In., Screw Size M7, Overall Length 8-17/32 In., Overall Width 9/32 In., Natural, Grip Height 2-31/64 In., Grip Length 7-31/64 In., Hardware Not Included

Reviews