SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Handle, Threaded Holes, Polished

LAMP| Zoro #: G1719593| Mfr #: KC-S650/M

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardware: IncludedGrip Height: 1-3/16"Projection: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719593 Mfr #: KC-S650/M
Hardware: IncludedGrip Height: 1-3/16"
Projection: 1-3/16"Thread Depth: 3/8"
Mounting Type: Threaded HolesMaterial: 316 stainless steel
Item: Pull HandleMounting Hole Center to Center: 5"
Overall Length: 5-13/64"Screw Size: 6-32 x 1
Load Rated (Y/N): NGrip Thickness: 3/16"
Grip Length: 4-13/16"Finish: polished
Overall Width: 1/2"Color: natural
Grip Dia.: 3/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 In., Projection 1-3/16 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size 6-32 x 1, Overall Length 5-13/64 In., Overall Width 1/2 In., Thread Depth 3/8 In., Natural, Grip Height 1-3/16 In., Grip Length 4-13/16 In., Hardware Included

Reviews