BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Quick Release Hinge, SS, 180 Deg, Screw-On

LAMP| Zoro #: G1924736| Mfr #: HG-OTA100

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: Not RatedCorners: RoundedMounting: Screw-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924736 Mfr #: HG-OTA100
Load Capacity: Not RatedCorners: Rounded
Mounting: Screw-OnHoles: With
Item: Butt HingeDoor Leaf Width: 7/8"
Frame Leaf Height: 3-15/16"Door Leaf Thickness: 0.063"
Door Leaf Height: 3-15/16"Hardware: Not included
Pin Dia.: 15/64"Finish: Satin Stainless Steel
Frame Leaf Thickness: 0.063"Frame Leaf Width: 7/8"
Pin Material: Stainless SteelBearing Type: Plain
Pin Type: NonremovableRange of Motion: 180 Degrees
Ligature Resistant: NoMaterial: Stainless Steel
Holes per Leaf: 3Orientation: Non Handed
Country of Origin (subject to change): China

Description

Quick Release Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 3-15/16 In. Door Leaf Height, 3-15/16 In. Frame Leaf Height, 7/8 In. Door Leaf Width, 7/8 In. Frame Leaf Width, Plain Bearing Type, Rounded Corners, Not Included Hardware, Screw-On Mounting, 15/64 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews