BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Quick Release Hinge, SS, 180 Deg, Weld-On

LAMP| Zoro #: G0797727| Mfr #: HG-OTB100

$7.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holes: WithoutMaterial: Stainless SteelHoles per Leaf: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797727 Mfr #: HG-OTB100
Holes: WithoutMaterial: Stainless Steel
Holes per Leaf: 0Load Capacity: Not Rated
Hardware: Not includedBearing Type: Plain
Frame Leaf Thickness: 0.063"Range of Motion: 180 Degrees
Item: Butt HingeDoor Leaf Height: 3-15/16"
Orientation: Non HandedCorners: Rounded
Finish: Satin Stainless SteelFrame Leaf Height: 3-15/16"
Door Leaf Thickness: 0.063"Pin Dia.: 15/64"
Pin Material: Stainless SteelFrame Leaf Width: 7/8"
Door Leaf Width: 7/8"Pin Type: Nonremovable
Mounting: Weld-OnLigature Resistant: No
Country of Origin (subject to change): China

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, Not Rated Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3-15/16 In. Door Leaf Height, 3-15/16 In. Frame Leaf Height, 7/8 In. Door Leaf Width, 7/8 In. Frame Leaf Width, 0.063 In. Door Leaf Thickness, 0.063 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware

Reviews