SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Release Hinge, SS, 180 Deg, Weld-On

LAMP| Zoro #: G0454885| Mfr #: HG-OTB75

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Butt HingeMaterial: stainless steelDoor Leaf Width: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454885 Mfr #: HG-OTB75
Item: Butt HingeMaterial: stainless steel
Door Leaf Width: 7/8"Orientation: Non Handed
Ligature Resistant: NoRange of Motion: 180 Degrees
Frame Leaf Thickness: 0.063"Pin Material: Stainless Steel
Hardware: Not includedDoor Leaf Thickness: 0.063"
Holes: WithoutBearing Type: Plain
Door Leaf Height: 2-61/64"Frame Leaf Width: 7/8"
Holes per Leaf: 0Frame Leaf Height: 2-61/64"
Pin Dia.: 15/64"Mounting: Weld-On
Pin Type: NonremovableCorners: Rounded
Finish: Satin Stainless SteelLoad Capacity: Not Rated
Country of Origin (subject to change): China

Description

Quick Release Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 2-61/64 In. Door Leaf Height, 2-61/64 In. Frame Leaf Height, 7/8 In. Door Leaf Width, 7/8 In. Frame Leaf Width, Plain Bearing Type, Rounded Corners, Not Included Hardware, Weld-On Mounting, 15/64 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews