Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes

  • Zoro #: G3146026
  • Mfr #: PT-148

$58.71

Details
  • Overall Width: 3-35/64"
  • Cutout Height: 3-5/32"
  • Material: Steel/Zinc Alloy/Synthetic Rubber
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lamp #PT-148 Specifications

  • Zoro #: G3146026
  • Mfr #: PT-148
Overall Width: 3-35/64" Cutout Height: 3-5/32"
Material: Steel/Zinc Alloy/Synthetic Rubber Load Capacity: 110 lb.
Grip Length: 4-1/16" Load Rated (Y/N): Y
Finish: zinc plated Color: Gray
Mounting Hole Center to Center: 5-13/64" Hardware: Not included
Overall Length: 5-53/64" Vert. Mounting Hole Ctr. to Ctr.: 2-23/64"
Item: Recessed Folding Pull Handle Thread Depth: 1/2"
Mounting Type: Unthreaded Through Holes Cutout Width: 4-21/64"
Projection: 5/64" Country of Origin (subject to change): Japan

Description

Here is some additional information about Lamp Recessed Folding Pull Handle. Color: Gray, Color: Gray, Material: Steel/Zinc Alloy/Synthetic Rubber.

Reviews of Lamp #PT-148