Recessed Pull Handle, Snap-In, 2-7/8 In. W

LAMP| Zoro #: G1743743| Mfr #: HH-QTR-K2 IV

$11.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Thickness: 1-29/64"
Material: Elastomer
Overall Length: 3-15/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743743 Mfr #: HH-QTR-K2 IV
Grip Thickness: 1-29/64"Material: Elastomer
Overall Length: 3-15/64"Hardware: Not included
Load Rated (Y/N): NCutout Width: 2-7/8"
Mounting Type: Snap-inCutout Height: 1-1/16"
Grip Length: 2-7/16"For Panel Thickness: 5/64"
Color: WhiteFinish: matte
Projection: 5/64"Plate Thickness: 5/64"
Overall Width: 1-21/32"Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Elastomer, Finish Matte, Cutout Height 1-1/16 In., Cutout Width 2-7/8 In., Plate Thickness 5/64 In., Grip Length 2-7/16 In., Grip Thickness 1-29/64 In., Projection 5/64 In., White, Overall Length 3-15/64 In., Overall Width 1-21/32 In., For Panel Thickness 5/64 In., Hardware Not Included

Reviews