SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recessed Pull Handle, Snap-In, ABS, Matte

LAMP| Zoro #: G0651752| Mfr #: AT-100-BR

$4.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-49/64"Color: BrownOverall Length: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651752 Mfr #: AT-100-BR
Overall Width: 1-49/64"Color: Brown
Overall Length: 3-15/16"Screw Size: Not Included
Hardware: Not includedFinish: matte
For Panel Thickness: 51/64"Projection: 5/32"
Grip Length: 3-37/64"Cutout Width: 3-51/64"
Cutout Height: 1-37/64"Item: Recessed Pull Handle
Mounting Type: Snap-inMaterial: ABS
Load Rated (Y/N): NCountry of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-37/64 In., Cutout Width 3-51/64 In., Screw Size Not Included, Grip Length 3-37/64 In., Projection 5/32 In., Brown, Overall Length 3-15/16 In., Overall Width 1-49/64 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews