SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recessed Pull Handle, Snap-In, ABS, Matte

LAMP| Zoro #: G0846133| Mfr #: AT-70-BR

$4.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 2-13/32"Mounting Type: Snap-inLoad Rated (Y/N): N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846133 Mfr #: AT-70-BR
Grip Length: 2-13/32"Mounting Type: Snap-in
Load Rated (Y/N): NMaterial: ABS
Finish: matteFor Panel Thickness: 51/64"
Overall Length: 2-3/4"Hardware: Not included
Color: BrownItem: Recessed Pull Handle
Projection: 5/32"Cutout Width: 2-37/64"
Cutout Height: 1-9/32"Overall Width: 1-1/2"
Screw Size: Not IncludedCountry of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-9/32 In., Cutout Width 2-37/64 In., Screw Size Not Included, Grip Length 2-13/32 In., Projection 5/32 In., Brown, Overall Length 2-3/4 In., Overall Width 1-1/2 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews