Recessed Pull Handle, Steel, Rubber Coated

LAMP| Zoro #: G0480697| Mfr #: WB-901389

$138.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 4-1/64"
Item: Recessed Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480697 Mfr #: WB-901389
Mounting Hole Center to Center: 4-1/64"Item: Recessed Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 2"Material: steel
Mounting Type: Unthreaded Through HolesLoad Rated (Y/N): N
Cutout Width: 6-57/64"Overall Length: 9-1/16"
Cutout Height: 4-59/64"Hardware: Not included
Overall Width: 6-11/16"Projection: 15/64"
Finish: Rubber CoatedColor: Black
Country of Origin (subject to change): United Kingdom

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Rubber Coated, Cutout Height 4-59/64 In., Cutout Width 6-57/64 In., Mounting Hole Center to Center 4-1/64 In., Vert. Mounting Hole Ctr. to Ctr. 2 In., Projection 15/64 In., Black, Overall Length 9-1/16 In., Overall Width 6-11/16 In., Hardware Not Included

Reviews