Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Recessed Pull Handle, Thermoplastic, Matte

LAMP| Zoro #: G1987657| Mfr #: AT-100-B

$2.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ABS
Overall Length: 3-15/16"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987657 Mfr #: AT-100-B
Material: ABSOverall Length: 3-15/16"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 3-51/64"Mounting Type: Snap-in
Cutout Height: 1-37/64"Grip Length: 3-37/64"
Color: BlackFinish: matte
Screw Size: Not IncludedProjection: 5/32"
Plate Thickness: 1/64"Overall Width: 1-49/64"
For Panel Thickness: 51/64"Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-37/64 In., Cutout Width 3-51/64 In., Plate Thickness 1/64 In., Screw Size Not Included, Grip Length 3-37/64 In., Projection 5/32 In., Black, Overall Length 3-15/16 In., Overall Width 1-49/64 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews