Recessed Pull Handle, Thermoplastic, Matte

LAMP| Zoro #: G1176402| Mfr #: AT-70-I

$4.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ABS
Overall Length: 2-3/4"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176402 Mfr #: AT-70-I
Material: ABSOverall Length: 2-3/4"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 2-37/64"Mounting Type: Snap-in
Cutout Height: 1-9/32"Grip Length: 2-13/32"
Color: IvoryFinish: matte
Projection: 5/32"Plate Thickness: 1/64"
Overall Width: 1-1/2"For Panel Thickness: 51/64"
Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-9/32 In., Cutout Width 2-37/64 In., Plate Thickness 1/64 In., Grip Length 2-13/32 In., Projection 5/32 In., Ivory, Overall Length 2-3/4 In., Overall Width 1-1/2 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews