PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Recessed Pull Handle, Thermoplastic, Matte

LAMP| Zoro #: G0598482| Mfr #: AT-70-B

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: matteLoad Rated (Y/N): NOverall Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598482 Mfr #: AT-70-B
Finish: matteLoad Rated (Y/N): N
Overall Width: 1-1/2"Cutout Width: 2-37/64"
Grip Length: 2-13/32"Screw Size: Not Included
Item: Recessed Pull HandleFor Panel Thickness: 51/64"
Hardware: Not includedMounting Type: Snap-in
Overall Length: 2-3/4"Plate Thickness: 1/64"
Material: ABSProjection: 5/32"
Cutout Height: 1-9/32"Color: Black
Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-9/32 In., Cutout Width 2-37/64 In., Plate Thickness 1/64 In., Screw Size Not Included, Grip Length 2-13/32 In., Projection 5/32 In., Black, Overall Length 2-3/4 In., Overall Width 1-1/2 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews