PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Recessed Pull Handle, Threaded Holes

LAMP| Zoro #: G2273686| Mfr #: HH-D

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: polishedLoad Rated (Y/N): NOverall Width: 1-39/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273686 Mfr #: HH-D
Finish: polishedLoad Rated (Y/N): N
Overall Width: 1-39/64"Cutout Width: 5"
Grip Length: 3-15/64"Screw Size: M4 x 10, M4 x 14
Item: Recessed Pull HandleMounting Type: Threaded Holes
Overall Length: 4-31/64"Hardware: Included
Material: 316 Stainless Steel/ABSProjection: 5/32"
Cutout Height: 1-3/8"Mounting Hole Center to Center: 3-25/32"
Color: BlackCountry of Origin (subject to change): Viet Nam

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel/ABS, Finish Polished, Cutout Height 1-3/8 In., Cutout Width 5 In., Mounting Hole Center to Center 3-25/32 In., Screw Size M4 x 10, M4 x 14, Grip Length 3-15/64 In., Projection 5/32 In., Black, Overall Length 4-31/64 In., Overall Width 1-39/64 In., Hardware Included

Reviews