Recessed Pull Handle, Threaded Holes

LAMP| Zoro #: G1069747| Mfr #: HH-K

$34.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Width: 1-39/64"Color: BlackOverall Length: 4-31/64"
Save 15%. Sign up for Z-mail.


Zoro #: G1069747 Mfr #: HH-K
Overall Width: 1-39/64"Color: Black
Overall Length: 4-31/64"Screw Size: M4 x 10, M4 x 14
Hardware: IncludedFinish: polished
Projection: 5/32"Grip Length: 3-15/64"
Cutout Width: 1-3/8"Cutout Height: 4-1/4"
Item: Recessed Pull HandleMounting Type: Threaded Holes
Material: 316 Stainless Steel/ABSLoad Rated (Y/N): N
Mounting Hole Center to Center: 9-25/32"Country of Origin (subject to change): Viet Nam


Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel/ABS, Finish Polished, Cutout Height 4-1/4 In., Cutout Width 1-3/8 In., Mounting Hole Center to Center 9-25/32 In., Screw Size M4 x 10, M4 x 14, Grip Length 3-15/64 In., Projection 5/32 In., Black, Overall Length 4-31/64 In., Overall Width 1-39/64 In., Hardware Included