DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Recessed Pull Handle, Weld-On, Satin

LAMP| Zoro #: G1410272| Mfr #: HH-FC-3/S

$17.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 3"
Item: Recessed Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 1-17/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410272 Mfr #: HH-FC-3/S
Mounting Hole Center to Center: 3"Item: Recessed Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 1-17/64"Material: 304 Stainless steel
Mounting Type: Weld-OnLoad Rated (Y/N): N
Overall Length: 3-45/64"Cutout Height: 1-11/16"
Hardware: IncludedGrip Length: 2-13/32"
Screw Size: M4 NutOverall Width: 2-23/64"
Cutout Width: 2-31/64"Projection: 13/64"
Finish: SatinColor: Silver
Country of Origin (subject to change): China

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Satin, Cutout Height 1-11/16 In., Cutout Width 2-31/64 In., Mounting Hole Center to Center 3 In., Vert. Mounting Hole Ctr. to Ctr. 1-17/64 In., Screw Size M4 Nut, Grip Length 2-13/32 In., Projection 13/64 In., Silver, Overall Length 3-45/64 In., Overall Width 2-23/64 In., Hardware Included

Reviews