SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Torque Hinge, 1-31/32 In H, 1-43/64 In W

LAMP| Zoro #: G1666576| Mfr #: SFTH-03-19

$30.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Leaf Width: 53/64"Holes per Leaf: 2 and 3Finish: Bright Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666576 Mfr #: SFTH-03-19
Frame Leaf Width: 53/64"Holes per Leaf: 2 and 3
Finish: Bright Stainless SteelOrientation: Non Handed
Hardware: Not includedMaterial: Stainless Steel
Holes: WithLoad Capacity: 16.5 lb
Door Leaf Thickness: 0.078"Pin Dia.: 1/2"
Ligature Resistant: NoRange of Motion: 180 Degrees
Item: Torque HingeCorners: Rounded
Frame Leaf Thickness: 0.078"Pin Type: Nonremovable
Door Leaf Width: 53/64"Door Leaf Height: 1-31/32"
Frame Leaf Height: 1-31/32"Country of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 16.5 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1-31/32 In. Door Leaf Height, 1-31/32 In. Frame Leaf Height, 53/64 In. Door Leaf Width, 53/64 In. Frame Leaf Width, 0.078 In. Door Leaf Thickness, 0.078 In. Frame Leaf Thickness, Rounded Corners, Not Included Hardware, 1/2 In. Pin Dia., Nonremovable Pin Type

Reviews