Torque Hinge, 2-1/8" H

LAMP| Zoro #: G1302341| Mfr #: HG-ITM70

$40.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Torque Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302341 Mfr #: HG-ITM70
Pin Type: NonremovableItem: Torque Hinge
Material: stainless steelFrame Leaf Width: 1-7/32"
Orientation: Non HandedDoor Leaf Width: 1-7/32"
Ligature Resistant: NoFrame Leaf Height: 2-1/8"
Holes per Leaf: 3Hardware: Not included
Door Leaf Thickness: 0.078''Range of Motion: 180 Degrees
Holes: WithDoor Leaf Height: 1-57/64"
Corners: SquareFrame Leaf Thickness: 0.078"
Finish: Bright Stainless SteelLoad Capacity: 60.8 lb.
Country of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, 60.8 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 1-57/64 In. Door Leaf Height, 2-1/8 In. Frame Leaf Height, 1-7/32 In. Door Leaf Width, 1-7/32 In. Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Square Corners, Not Included Hardware, Nonremovable Pin Type

Reviews