Torque Hinge, 2-1/8 In H

LAMP| Zoro #: G0504165| Mfr #: HG-ITS25

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 1-15/16"
Load Capacity: 21.7 lb.
Corners: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504165 Mfr #: HG-ITS25
Door Leaf Height: 1-15/16"Load Capacity: 21.7 lb.
Corners: SquareHardware: Not included
Finish: Bright Stainless SteelFrame Leaf Thickness: 0.094"
Frame Leaf Width: 1-39/64"Material: Stainless Steel
Pin Type: NonremovableHoles: With
Range of Motion: 180 DegreesItem: Torque Hinge
Ligature Resistant: NoFrame Leaf Height: 2-1/8"
Door Leaf Thickness: 0.094"Door Leaf Width: 1-39/64"
Holes per Leaf: 3Orientation: Non Handed
Country of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, 21.7 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 1-15/16 In. Door Leaf Height, 2-1/8 In. Frame Leaf Height, 1-39/64 In. Door Leaf Width, 1-39/64 In. Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Square Corners, Not Included Hardware, Nonremovable Pin Type

Reviews