KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Hinge, 3/4 In H

LAMP| Zoro #: G0451455| Mfr #: HG-TB45R

$29.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Door Leaf Width: 1-7/32"
Corners: Rounded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451455 Mfr #: HG-TB45R
Finish: Stainless steelDoor Leaf Width: 1-7/32"
Corners: RoundedPin Type: Nonremovable
Orientation: Right HandDoor Leaf Height: 45/64"
Frame Leaf Thickness: 0.094"Load Capacity: 45.9 lb.
Range of Motion: 360 DegreesItem: Torque Hinge
Holes: WithLigature Resistant: No
Holes per Leaf: 2Hardware: Not included
Material: Stainless SteelFrame Leaf Width: 45/64"
Frame Leaf Height: 1-27/64"Door Leaf Thickness: 0.094"
Country of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, 45.9 lb. Load Capacity, With Holes, 2 Holes per Leaf, 360 Degrees Range of Motion, 45/64 In. Door Leaf Height, 1-27/64 In. Frame Leaf Height, 1-7/32 In. Door Leaf Width, 45/64 In. Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Rounded Corners, Not Included Hardware, Nonremovable Pin Type

Reviews