Torque Hinge, 37/64 In H, 1-3/8 In W

LAMP| Zoro #: G1189456| Mfr #: SFTH-02-5

$18.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 1-37/64"Load Capacity: 4.3 lb.Corners: Rounded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189456 Mfr #: SFTH-02-5
Door Leaf Height: 1-37/64"Load Capacity: 4.3 lb.
Corners: RoundedHardware: Not included
Pin Dia.: 11/32"Finish: Bright Stainless Steel
Frame Leaf Thickness: 0.047"Frame Leaf Width: 25/32"
Material: Stainless SteelPin Type: Nonremovable
Holes: WithRange of Motion: 180 Degrees
Item: Torque HingeLigature Resistant: No
Frame Leaf Height: 1-37/64"Door Leaf Thickness: 0.047"
Door Leaf Width: 25/32"Holes per Leaf: 2 and 3
Orientation: Non HandedCountry of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 4.3 lb. Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1-37/64 In. Door Leaf Height, 1-37/64 In. Frame Leaf Height, 25/32 In. Door Leaf Width, 25/32 In. Frame Leaf Width, 0.047 In. Door Leaf Thickness, 0.047 In. Frame Leaf Thickness, Rounded Corners, Not Included Hardware, 11/32 In. Pin Dia., Nonremovable Pin Type

Reviews