KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Hinge, 47/64 In H

LAMP| Zoro #: G0840804| Mfr #: HG-TA30R

$17.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Door Leaf Width: 1-1/32"
Corners: Rounded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840804 Mfr #: HG-TA30R
Finish: Stainless steelDoor Leaf Width: 1-1/32"
Corners: RoundedPin Type: Nonremovable
Orientation: Right HandDoor Leaf Height: 21/32"
Frame Leaf Thickness: 0.094"Load Capacity: 26.5 lb.
Range of Motion: 269 DegreesItem: Torque Hinge
Holes: WithLigature Resistant: No
Holes per Leaf: 2Hardware: Not included
Material: Stainless SteelFrame Leaf Width: 1-1/32"
Frame Leaf Height: 23/32"Door Leaf Thickness: 0.094"
Country of Origin (subject to change): Japan

Description

Torque Hinge, Stainless Steel Material, 26.5 lb. Load Capacity, With Holes, 2 Holes per Leaf, 269 Degrees Range of Motion, 21/32 In. Door Leaf Height, 23/32 In. Frame Leaf Height, 1-1/32 In. Door Leaf Width, 1-1/32 In. Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Rounded Corners, Not Included Hardware, Nonremovable Pin Type

Reviews