Torque Hinge with Cover, 2-9/16 In H

LAMP| Zoro #: G2312186| Mfr #: SK-T-ZA-1CR

$42.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312186 Mfr #: SK-T-ZA-1CR
Ligature Resistant: NoMaterial: Zinc Alloy
Pin Material: SteelDoor Leaf Thickness: 0.250"
Hardware: Not IncludedDoor Leaf Height: 2-9/16"
Pin Dia.: 19/32"Orientation: Non Handed
Door Leaf Width: 11/16"Holes per Leaf: 3
Frame Leaf Width: 11/16"Pin Type: Nonremovable
Range of Motion: 180 DegreesHoles: With
Item: Torque HingeFrame Leaf Thickness: 0.250"
Corners: SquareFrame Leaf Height: 2-9/16"
Load Capacity: 26.0 lb.Finish: Chrome
Country of Origin (subject to change): South Korea

Product Description

Torque Hinge with Cover, Zinc Alloy Material, Chrome Finish, 26.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 2-9/16 In. Door Leaf Height, 2-9/16 In. Frame Leaf Height, 11/16 In. Door Leaf Width, 11/16 In. Frame Leaf Width, 0.281 In. Door Leaf Thickness, 0.281 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, 19/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type