PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Torque Hinge with Cover, 2-9/16 In H

LAMP| Zoro #: G1959291| Mfr #: SK-T-ZA-1SCR

$45.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959291 Mfr #: SK-T-ZA-1SCR
Ligature Resistant: NoItem: Torque Hinge
Material: Zinc AlloyDoor Leaf Thickness: 0.250"
Range of Motion: 180 DegreesDoor Leaf Height: 2-9/16"
Pin Material: SteelOrientation: Non Handed
Corners: SquareHoles: With
Pin Dia.: 19/32"Hardware: Not included
Pin Type: NonremovableFrame Leaf Width: 11/16"
Frame Leaf Thickness: 0.250"Holes per Leaf: 3
Frame Leaf Height: 2-9/16"Door Leaf Width: 11/16"
Load Capacity: 26.0 lb.Finish: Satin Chrome
Country of Origin (subject to change): South Korea

Product Description

Torque Hinge with Cover, Zinc Alloy Material, Satin Chrome Finish, 26.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 2-9/16 In. Door Leaf Height, 2-9/16 In. Frame Leaf Height, 11/16 In. Door Leaf Width, 11/16 In. Frame Leaf Width, 0.281 In. Door Leaf Thickness, 0.281 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, 19/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews